Welcome to Würth Finland For trade customers only

Torch handle AGA X11 round

Handle for welding and cutting torch X11 round
AY-HANDLE-WELD/CTRBRN-X11

Art.-no. 0984971

EAN 8592346609433

-
Torch handle AGA X11 round

Art.-no. 0984971

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

6.3 mm

Connection thread

G 1/ inch LH, G 1/ inch RH

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nozzle cleaner

CLNR-WELDNOZ-(F.0984017)

For welding tips
x 1 pcs
Quick-release coupling

CUPL-F.WELD/CUTTRCH

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Throttle

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs
Throttle

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs
Throttle

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs
Throttle

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs
Welding insert

WELDING BLOWPIPE X11, 80 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11, 160 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 230 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 315 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 400 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 500 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 800 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 1000 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Welding insert

WELDING BURNER PIPE X11 1250L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Adjustable welding tip X11

WELDING BURNER PIPE X11 FLEX 160 L

x 1 pcs
Adjustable welding tip X11

WELDING BURNER PIPE X11 FLEX 315 L

x 1 pcs
Adjustable welding tip X11

WELDING BURNER PIPE X11 FLEX 500 L

x 1 pcs
Welding insert

AY-CTRBRN-X11-1000L

Accessories for AGA X11 welding and cutting kit
x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 1 1-3 MM

x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 2 3-8 MM

x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 3 8-20 MM

x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 4 20-50 MM

x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 5 50-100 MM

x 1 pcs
Seal

SEAL-(F.WELD/CUTTRCH)

Accessories for AGA welding and cutting kit
x 10 pcs
Circle cutting device X11

CIRCULAR CUTTING D.60-600MM

x 1 pcs
Dual control

CUT SUPPORT 2-WHEEL

Accessories for X11 AGA welding and cutting kit
x 1 pcs
Nozzle nut X11

HEAD NUTS AGA X11

x 1 pcs
Cutting torch AGA X11

CUTTRCH-(AGA X11)-90DGR

x 1 pcs
Cutting torch AGA X11

CUTTRCH-(AGA X11)-0DGR

x 1 pcs
Backfire guard oxygen

BACK-PRESSURE VALVES 1/4.OXY 6/8MM

x 1 pcs
Backfire guard, acetylene

CHCKVLVE-1/4IN-GG-CB753S-L56MM

With threaded fastening
x 1 pcs
Backfire guard oxygen

CHCKVLVE-1/4IN-GG-O2-CB753S-L56MM

With threaded fastening
x 1 pcs
Backfire guard oxygen

BACK-PRESSURE VALVES 1/4. OXY COUPLING P

Quick coupling
x 1 pcs
Backfire guard, acetylene

BACK-PRESSURE VALVES LH 1/4 ACE 6/8MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information