Welcome to Würth Finland For trade customers only

Torch handle

Handle for welding and cutting torch X11
WELDING HANDLE X11 AGA ERGONOMIC

Art.-no. 0984970

EAN 4053479967912

-
Torch handle

Art.-no. 0984970

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Accessories for AGA welding and cutting kit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

6.3 mm

Connection thread

G 1/ inch LH, G 1/ inch RH

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNR-WELDNOZ-(F.0984017)

For welding tips
x 1 pcs

CUPL-F.WELD/CUTTRCH

Accessories for AGA X11 welding and cutting kit
x 1 pcs

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs

SHTOFFVLVE-(F.HNDL-X11)

x 1 pcs

WELDING BLOWPIPE X11, 80 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11, 160 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 230 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 315 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 400 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 500 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 800 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 1000 L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 1250L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

WELDING BURNER PIPE X11 FLEX 160 L

x 1 pcs

WELDING BURNER PIPE X11 FLEX 315 L

x 1 pcs

WELDING BURNER PIPE X11 FLEX 500 L

x 1 pcs

AY-CTRBRN-X11-1000L

Accessories for AGA X11 welding and cutting kit
x 1 pcs

GUTTING NOZZLE X11 N.O 1 1-3 MM

x 1 pcs

GUTTING NOZZLE X11 N.O 2 3-8 MM

x 1 pcs

GUTTING NOZZLE X11 N.O 3 8-20 MM

x 1 pcs

GUTTING NOZZLE X11 N.O 4 20-50 MM

x 1 pcs

GUTTING NOZZLE X11 N.O 5 50-100 MM

x 1 pcs

SEAL-(F.WELD/CUTTRCH)

Accessories for AGA welding and cutting kit
x 10 pcs

CIRCULAR CUTTING D.60-600MM

x 1 pcs

CUT SUPPORT 2-WHEEL

Accessories for X11 AGA welding and cutting kit
x 1 pcs

HEAD NUTS AGA X11

x 1 pcs

CUTTRCH-(AGA X11)-90DGR

x 1 pcs

CUTTRCH-(AGA X11)-0DGR

x 1 pcs

BACK-PRESSURE VALVES 1/4.OXY 6/8MM

x 1 pcs

CHCKVLVE-1/4IN-GG-CB753S-L56MM

With threaded fastening
x 1 pcs

CHCKVLVE-1/4IN-GG-O2-CB753S-L56MM

With threaded fastening
x 1 pcs

BACK-PRESSURE VALVES 1/4. OXY COUPLING P

Quick coupling
x 1 pcs

BACK-PRESSURE VALVES LH 1/4 ACE 6/8MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information