Welcome to Würth Finland For trade customers only

Torch handle X21

Handle for torch set X21
WELDING HANDLE AGA X21

Art.-no. 09849721

EAN 4053479968902

-
Torch handle X21

Art.-no. 09849721

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Round

  • Connector G3/8, left and right

  • Hose 6.3 mm

  • AGA X21 Original

  • A powerful burner for welding, cutting, soldering and heating

  • For heavy metal industry: burns acetylene or propane.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

6.3 mm

Connection thread

G 3/8 inch RH, G 3/8 inch LH

Length

350 mm

Shank diameter

30 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTTING TIP X21 HA311-2 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-3 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-4 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-5 ASETYLEENI

x 1 pcs

CUTTING TORCH AGA X21 75DEG

x 1 pcs

CUTTING TORCH AGA X21 90DEG

x 1 pcs

CUTTING TIP X21 P331-2 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-3 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-4 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-5 PROPAANI

For combination of propane and oxygen
x 1 pcs

BACK-PRESSURE VALVES 3/8.OXY 6/8MM

x 1 pcs

BACK-PRESSURE VALVES 3/8. OXY COUPLING

Quick coupling
x 1 pcs

BACK-PRESSURE VALVES 3/8.ACET 6/8MM

x 1 pcs

BACK-PRESSURE VALVES 3/8. AC/PR COUPLING

Quick coupling
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information