Welcome to Würth Finland For trade customers only

Tork Heavy Duty cleaning paper 

Cleaning paper Tork Heavy Duty
CLNPAP-HEAVY-DUTY-350SHEET

Art.-no. 0899800327

EAN 3133200072250

-
Tork Heavy Duty cleaning paper 

Art.-no. 0899800327

-
Quantity
PU
x 2 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly absorbent and tear-proof wiping cloth in TAD material. Multi-purpose paper towels, highly absorbent when it comes to water and oil and very strong when wet.
  • Great at absorbing oil and water

  • Tear-proof when wet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multi-purpose towels – for a wide range of wiping needs.

Material

Cellulose

Colour

White

Number of sheets

350 PCS

Number of plies

1 PCS

Length of roll

117.25 m

Coating weight per m²

60 g

Roll width

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information