Tork Matic sensor dispenser for rolls of hand towels
DSP-PAPTWL-SENSOR-331X206X368MM
Art.-no. 0899800425
EAN 4053479044958
Register and access more than 75 000 products
Sensor-controlled paper towel roll dispenser guarantees maximum hygiene
Intuitive and completely contactless operation
Adjustable sheet length allows optimum usage and cost control
- Sensor-controlled – customised adjustment of towel length
- Easy to refill and maintain
- LED fill level indicator
- Residual roll function
- Low battery indicator
- Auto replenishment mode (when sensor switched off)
- Also with power supply
Operated with 3 LR 20 D batteries.
Datasheets(X)
Colour | White |
Material | PVC - Polyvinyl chloride |
Width | 206 mm |
Height | 368 mm |