Tork Plus cleaning paper
Cleaning paper Tork Plus
CLNPAP-ROLL-2PLY-MIDIPLUS-345SHEETS
Art.-no. 0899800351
EAN 4050641456496
Register and access more than 75 000 products
- Versatile paper towels ideal for absorbing liquids and wiping hands
- Carry handle makes the rolls easy to transport
This cleaning paper is approved for contact with food.
Datasheets(X)
Ideal for absorbing liquids, suitable for wiping hands.
Multi-purpose towels – for a wide range of wiping needs.
Material | Cellulose |
Colour | White |
Number of sheets | 345 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 23.4 x 22.3 cm |
Length of roll | 80.73 m |
Outer diameter | 19.6 cm |
Coating weight per m² | 40 g |
Roll width | 22.3 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!