Tork Plus kitchen roll
Paper towel TORK Plus 2-ply
PAPTWL-KCH-2PLIES
Art.-no. 0899800429
EAN 4046777715729
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- 2-ply kitchen roll in natural white
- 90 sheets (20.4 m)/roll
- Roll diameter: 11.5 cm
- 5x4 rolls/bag, 32 bags/pallet
Product information
Datasheets(X)
Material | Recycled material |
Colour | White, nature |
Number of sheets | 90 PCS |
Number of plies | 2 PCS |
Length of roll | 20.4 m |
Weight of roll | 199.25 |
Internal diameter | 39 mm |