Welcome to Würth Finland For trade customers only

Tork Smartone toilet paper, 2-ply

Toilet paper Tork Smartone 2-ply
TOILPAP-WHITE-2PLIES-1150SHEET

Art.-no. 0899820115

EAN 7322540656152

-
Tork Smartone toilet paper, 2-ply

Art.-no. 0899820115

-
Quantity
PU
x 6 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Unique single sheet removal, perfect for high-traffic washrooms:


  • Very high capacity rolls: less maintenance

  • Single sheet removal: reduces consumption by up to 40%

  • Soft tissue with high degree of whiteness

  • Large sheets for greater comfort

  • SmartCore: the most convenient way to remove the sleeve quickly and easily
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Number of plies

2 PCS

Width

134 mm

Length

199 mm

Length of roll

207 m

Number of sheets

1150 PCS

Material

Cellulose

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information