Tork cleaning paper for sensor dispenser
Paper towel roll Tork for dispenser box Enmotion
CLNPAP-ROLL-ENMOTION-WHITE-2PLIES-143M
Art.-no. 0899800328
EAN 4045727990544
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Single sheet removal: low consumption, 100% hygienic
- Looks great with a lotus blossom embossed pattern
- Ideal for dispenser systems
Product information
Datasheets(X)
Colour | White |
Material | Cellulose |
Number of plies | 2 PCS |
Width | 210 mm |
Length | 190 mm |
Roll width | 247 mm |
Coating weight per m² | 51 g |