Tork dispenser box for cleaning paper
Dispenser box Tork for cleaning paper
DSPBOX-WHITE-247X239X360MM
Art.-no. 0899800353
EAN 7322540349382
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Dispenser with internal dispensing lets you easily remove the length of paper you need with one hand.
- Easy-load design for quick refills
- Stainless steel serrations: durable and robust
- Flexible removal: take as much paper as required
Product information
Datasheets(X)
Application area
The ideal system for any areas requiring a single solution for cleaning hands and wiping down lightly soiled surfaces.
Colour | White |
Material | Plastic |
Width | 239 mm |
Height | 360 mm |
Depth | 227 mm |