Welcome to Würth Finland For trade customers only

Tork dispenser box for individual cloths

Cleaning paper dispensor Tork f. individual cloths
DSPBOX-PLA-WHITE-302X444X102MM

Art.-no. 0899800355

EAN 4053479044934

-
Tork dispenser box for individual cloths

Art.-no. 0899800355

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Overfill protection: guarantees problem-free cloth dispensing

  • Contactless system, users only touch their own cloth: ensures optimum hygiene

  • Extra slimline design: attractive and space-saving

  • Fold-up lid on the side: easy to refill, up to 2.5 packs

  • Individually dispensed cloths mean that fewer are used

  • With fill level display

  • Lockable

  • Impact-resistant plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for washrooms where both hygiene and comfort are important, for example in restaurants, offices and healthcare establishments.

Colour

White

Material

Plastic

Width

314 mm

Height

458 mm

Depth

114 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PAPTWL-WHITE-2PLY-FOLDED-190PCS

x 20 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information