Tork floor stand for cleaning paper rolls
Floor stand Tork for cleaning paper rolls
CLNPAPHOLD-MET-GREY/RED-H1006XW646X530MM
Art.-no.
0899800695
EAN 7322540430578
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Easy and ergonomic refills. Glass-reinforced serration for safe, reliable tearing-off of the towels.
- Ultra-high capacity
- Mobile – easy to transport
- Easy to load and refill
Product information
Datasheets(X)
Material | Plastic / metal |
Colour | Black, Red |
Design | 0 - not applicable |
Width | 646 mm |
Height | 1006 mm |
Depth | 530 mm |