Tork industrial cleaning cloth
Cleaning cloth Tork Industry
CLNCLTH-FOLDED-GREY-1PLY-120PCS
Register and access more than 75 000 products
- Soft and flexible
- Certified for contact with food
- Packaging is easy to carry and fold
Datasheets(X)
Number of cloths | 120 PCS |
Sheet length x sheet width | 415 x 355 mm |
Colour | Grey |
Sheet length | 415 mm |
Sheet width | 355 mm |
Material | Cellulose fibre/polyester/polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!