Tork kitchen cleaning cloth
CLNCLTH-KITCHEN-FOLDED-1PLY-80PCS
Register and access more than 75 000 products
- Feels like cotton – replaces the kitchen tea-towel
- Highly absorbent
- Very strong when wet
- Certified for contact with food
Soft, highly absorbent and tear-proof when wet, single-use for hygiene reasons.
Datasheets(X)
Sheet length x sheet width | 355 x 415 mm |
Colour | White |
Number of tear-offs | 75 PCS |
Sheet length | 355 mm |
Sheet width | 415 mm |
Material | Cellulose |
Product weight (per item) | 911.000 g |