Torque wrench VDE
VDE-Ratcheting-torque wrench, dip-insulated
VOLTAGE 1/2. TORQUE WRENCH 5-50NM
Register and access more than 75 000 products
VDE-GS
AC 1000 V
IEC 60900:2004
Datasheets(X)
Tip size | 1/2 inch |
Min. torque measuring range | 5 Nm |
Max. torque measuring range | 50 Nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
ISO | 1174 |
Material of handle | Polyvinyl chloride |
Length | 370 mm |
Length of lever | 145.4 mm |
Ratchet head height | 74.75 mm |
Ratchet head height with square | 90.9 mm |
Handle diameter | 33.2 mm |
Surface | VDE insulated |
Product weight (per item) | 1100 g |
DIN | 3120 |
Material | Chrome-vanadium steel |