Welcome to Würth Finland For trade customers only

Trailer-socket 12 V

Trailer towing plug, 7-pin, 12 V, plastic
7PCS PLUG PLASTIC

Art.-no. 0555313906

EAN 4053479925837

-
Trailer-socket 12 V

Art.-no. 0555313906

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

7--pin. Plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

70 mm

Max. current

10 A/DC

Nominal voltage

12 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information