Welcome to Würth Finland For trade customers only

Transport case 30 litres

Transport case 30 litres
TRANCASE-F.FALLPROT-30LTR

Art.-no. 0899033100

EAN 4062856629107

-
Transport case 30 litres

Art.-no. 0899033100

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Practical storage and transport of fall protection items
  • Equipped with two reinforced rings for hanging

  • Double drawstring fastening and a quick-release buckle

  • Shoulder straps and hip belt conveniently attachable to back when not in use

  • The slanted cut in the upper section allows the pocket to be kept open by hanging it through the corresponding eyelet

  • With practical inner pockets for storing items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

100% polyester, coated PVC

Length

50 cm

Width

30 cm

Depth

18 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information