Welcome to Würth Finland For trade customers only

Transporter valve

Transporter valve
TYRVLVE-5.5BAR

Art.-no. 087965025

EAN 4058794151626

-
Transporter valve

Art.-no. 087965025

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High pressure load-bearing capacity - fits in almost every rim

Highly flexible sealing lip


  • Reliable seal


Patented pressure disc with predetermined breaking point


  • No special tools required for dismantling

  • Prevention of rim damage


Combines the benefits of rubber and metal valves


  • Increased pressure load (up to 7 bar)

  • Savings of time and effort


Temperature resistant from -40°C to +130°C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for transporters and motor homes, off-road vehicles and light commercial vehicles

Length (L)

45 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information