Welcome to Würth Finland For trade customers only

Trim screw

Steel zinc plated yellow FT cs mill. head H
PH TRIM HEAD DRYWALL SCR M3,5X41 ZP

Art.-no. 0189953541
EAN 4053479903941

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

PH countersunk head. Painted head.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

41 mm

Thread length (lg)

39 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

5.6 mm

Internal drive

H2

Core diameter

2.1 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information