Welcome to Würth Finland For trade customers only

Trolley jack 32/16 TN, pneumatic

Pneumatic trolley jack A3216-C
LFTJACK-HYDRAULIC-GREEN-ST-32T-495MM

Art.-no. 071554 176

EAN 4053479947716

-
Trolley jack 32/16 TN, pneumatic

Art.-no. 071554 176

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Best pneumatic lifting jack on the market

  • Easy to move and use

  • For professional use

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

32 t

Min. height (A)

150 mm

Max. height (B)

500 mm

Width

310 mm

Length

495 mm

Material

Steel

Product weight (per item)

43 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information