Trolley, perforated plate system
Trolley, perforated plate system
TRLY-ASMBYFRM-WO.PERF-R7035-750X600X1660
Register and access more than 75 000 products
- The rolling material and tool storage ensures that work processes are always well-organised, no matter where they take place.
- The modular design in two heights (single-sided or double-sided use) and the selection of different colours offer users a wide range of options.
- Ergonomic handles and the castor set with two fixed castors and two swivel castors with locking devices make it easy to manoeuvre, even in confined spaces.
Datasheets(X)
Design | Double-sided |
Width x depth x height | 750 x 600 x 1660 mm |
Number of perforated plates | 0 PCS |
Colour | Light grey RAL 7035 |
Design of the rolls | 2 swivel castors with brake (D: 100 mm) |
Load-carrying capacity | 300 kg |
Product weight (per item) | 66 kg |
Material | Sheet steel |
Number of handles | 1 PCS |
Surface | Powder-coated |