Welcome to Würth Finland For trade customers only

Try square Bacho

TRYSQUAR-SST/ALU-300X30X1,5MM

Art.-no. 071564 091

EAN 4053479947877

-
Try square Bacho

Art.-no. 071564 091

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rectangular with sliding indicator. Stainless steel ruler.

Thanks to the sliding indicator, reading and marking are easy.



  • The sliding pointer of the try square facilitates reading and marking.

  • Polished stainless steel

  • Handle made of aluminium/plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness (B1)

1.5 mm

Width (B)

40 mm

Long-limb dimension (L1)

300 mm

Short-limb dimension (L2)

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information