Turbo cyclone torch Diameter 18 mm
Turbo cyclone burner 18 mm
CYCLONEBRN-TURBO-D18
Art.-no.
0984802
EAN 4011231916394
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Soft soldering, brazing and capillary brazing
- Brazing of pipes up to Ø 18 mm
- Soft soldering up to Ø 42 mm
- Max. pressure: 2 bar
- Gas consumption: 240 g/h
- Special burner — the gas flow is divided by slanted channels and shaped into a cyclone flame by the steel burner pipe. The vortex flame covers the entire pipe ensuring an even temperature distribution on the back. The powerful flame is excellently suited for a variety of tasks related to heat application.
Product information
Datasheets(X)
Max. operating pressure | 2 bar |