Welcome to Würth Finland For trade customers only

Turbo grinder GAT 812-221BX Deprag

Pneumatic angle grinder GAT812-221BX
DEPRAG TURBO ANGLGR. 125MM GAT812-221BX

Art.-no. 0703999064

EAN 4053479949352

-
Turbo grinder GAT 812-221BX Deprag

Art.-no. 0703999064

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A very efficient, lightweight angle grinder with a turbine motor.
Can be used for abrasion and cutting. The turbine motor is far more efficient than a regular pneumatic motor. Requires clean, oil-free compressed air. Very silent.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Washer diameter

125 mm

Rotation speed

12000 rpm

Power output

2.2 kW

Operating pressure

6.3 bar

Weight of machine

2.2 kg

Air consumption

2000 l/min

Min. hose inner diameter

13 mm

Length

299 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information