Welcome to Würth Finland For trade customers only

Turbo grinder GAT 818-260BX

Pneumatic angle grinder GAT818-260BX
DEPRAG 180MM 2,6KW ANGLGR. GAT818-260BX

Art.-no. 0703999065

EAN 4053479949369

-
Turbo grinder GAT 818-260BX

Art.-no. 0703999065

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A very efficient, lightweight angle grinder with a turbine motor. Can be used for abrasion and cutting. The turbine motor is far more efficient than a regular pneumatic motor. Requires clean, oil-free compressed air. Very silent.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Washer diameter

180 mm

Rotation speed

8500 rpm

Power output

2.6 kW

Operating pressure

6.3 bar

Weight of machine

2.8 kg

Air consumption

2250 l/min

Min. hose inner diameter

13 mm

Length

313 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information