Turbo grinder GAT 818-450 BX Deprag
Pneumatic angle grinder GAT818-450BX
DEPRAG 180MM 4,5KW ANGLE GRINDER
Art.-no. 0703999066
EAN 4053479949376
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Washer diameter | 180 mm |
Rotation speed | 8500 rpm |
Power output | 4.5 kW |
Operating pressure | 6.3 bar |
Weight of machine | 4 kg |
Air consumption | 3600 l/min |
Min. hose inner diameter | 19 mm |
Length | 324 mm |