Welcome to Würth Finland For trade customers only

Turboshield visor glass PC

Replacement visor glass, PC, Honeywell Turboshield
REPLVSRGLAS-F.FCESHLD-EN166-PC

Art.-no. 0899101208

EAN 7312550317440

-
Turboshield visor glass PC

Art.-no. 0899101208

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Clear protective visor against flying objects

  • Easy-to-use quick-release visor and headband

  • Provides excellent field of vision

  • Sturdy and ergonomically designed headband

  • Anti-fog on the inside of the visor and anti-scratch on the outside

  • Visor markings 2C-1.2 1BTA9KN

  • Complies with EN 166
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Mechanical strength

A (190 m/s) in accordance with EN 166

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HDBA-FCESHLD-TURBOSHIELD-EN166

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information