Welcome to Würth Finland For trade customers only

Turn signal/brake light bulb, commercial vehicles, Truckstar, Osram

Turn sig./brk lt bulb, com. veh., Truckstar, Osram
BULB-PY21W-(BAU15S)-24V-21W-OSRAM

Art.-no. 0720132239
EAN 4056807530611

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Truckstar Pro signal and brake light bulb from Osram in original packaging

Highly resilient


Very high vibration resistance for heavy-duty applications



Up to 100% more light


Improved signal light detection for road users



Extra-long service life


More than twice the service life compared to standard bulbs

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Trucks

Type description

PY21W

Power rating

21 W

Nominal voltage

24 V

Socket designation

BAU15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information