Twist drill assortment HSS DIN 338 type RN TiN head
Twist drill HSS DIN 338 type RN TiN 19 pieces
TWIST DRILL TIN SET DIN 338N 1-10 MM
Art.-no. 0624999001
EAN 4053479992242
Register and access more than 75 000 products
Precise & Quick drilling
- The sturdy twist drill with its short design provides for precise drilling.
- Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.
- Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Long tool life
The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.
Datasheets(X)
Number of pieces in assortment/set | 19 PCS |
Cutting material | HSS |