Twist drill bit assortment HSCO DIN 338 type RN 19 pieces
Twist drill bit HSCo DIN 338 type RN 19 pcs Syska
DRL-MET-SET-HSCO-(D1-10)-0,5MM-19PCS
Art.-no. 0626001019
EAN 4065233128774
Register and access more than 75 000 products
Technical features
- Tip angle 130°
- Shape C split point
- For drilling depths up to approx. 5x diameter
- 5 % cobalt
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Number of pieces in assortment/set | 19 PCS |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Round |
Cutting material | HSCo |
DRL-TWST-MET-DIN338-HSCO-D1,0MM
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units