Welcome to Würth Finland For trade customers only

Twist drill bit assortment HSCO DIN 338 type RN 25 pieces

Twist drill bit HSCo DIN 338 type RN 25 pcs Syska
DRL-MET-SET-DIN338-HSCO-(D1-13)-25PCS

Art.-no. 0626001025

EAN 4065233128767

-
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces

Art.-no. 0626001025

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron. Available in ORSY® system cassette.

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The 13.0 mm dia. drill shank has been reduced to 12.7 mm dia.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Standard / drilling depth

DIN 338 / 5xD

Shank style

Round

Cutting material

HSCo

including:
1 x

DRL-TWST-MET-DIN338-HSCO-D1,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D10,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D10,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D11,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D11,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D12,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D12,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D13,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D1,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D2,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D2,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D3,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D3,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D4,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D4,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D5,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D5,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D6,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D6,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D7,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D7,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D8,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D8,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D9,0MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D9,5MM

Description: The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information