Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces
Twist dr. bit HSS DIN 338 type RN TIN 25pcs Syska
DRL-MET-SET-DIN338-HSS-TINT-(D1-13)-0,5
Art.-no. 0624020025
EAN 4065233125285
Register and access more than 75 000 products
Precise and fast drilling
- The sturdy twist drill bit with its short design ensures precise drilling.
- Due to the very precise tip and the associated precise cutting geometry, a consistent hole quality is ensured, ideal for core drilling.
- The optimised cross-hole drill tip ensures 20 % less required feed force compared to conventional drill bits.
Self-centring
The crosswise grinding ensures an excellent centring effect even over curved surfaces, eliminating the need for centre-punching or piloting.
Long service life
The TiN coating increases the heat resistance up to 600°, thus tripling the service life compared to uncoated HSS drilling equipment.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Surface | TiN |
Cutting material | HSS |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units