Welcome to Würth Finland For trade customers only

Two-hand angle grinder EWS 24-230-T

Two-hand angle grinder EWS 24-230-T
ANGLGRIND-EL-(EWS 24-230-T)

Art.-no. 070244630

EAN 4049557470115

-
Two-hand angle grinder EWS 24-230-T

Art.-no. 070244630

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2400 watt angle grinder with deadman's switch, for discs with max. 230 mm diameter.

Handle can be rotated in 90° increments


Optimum working position for both grinding and cutting.



Vibration damping on both handles


Less fatigue during work.



Twist-proof protective hood


  • The hood cannot become twisted during work, offering ideal protection for the user

  • Adjustable without tools, for rapid and effective work


Recoil protection


If the wheel suddenly blocks, the power supply to the motor is interrupted, considerably reducing the danger of injury.



Overload indicator


To prevent motor damage, an LED comes on if the unit becomes overloaded.



Extremely slimline housing


Makes it easier to work with the angle grinder.



On/Off switch with intelligent electronics


  • Restart protection

  • Overload protection

  • Soft start


Optimised dust-protection concept


  • Double labyrinth seals for ball bearing

  • Enclosed switch

  • Cool air is sucked in at the rear ventilation slots and blown out at the front by the gear head

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2400 W

Max. idle speed

6600 rpm

Min. idle speed

0 rpm

Max. cutting disc diameter.

230 mm

Thread type x spindle-thread diameter

M14

Weight of machine

5.7 kg

Cable length

4 m

including:
0 x
Quantity: 0 x
0 x

CLAMPING FLANGE

Quantity: 0 x
0 x

SP-AUXILIARYHANDLE

Quantity: 0 x
0 x

SP-GUARDCAP

Quantity: 0 x
0 x

TENSIONING NUT

Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTDISC-DIA-SP-OMNICUT-BR22,23-D230MM

Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information