Two-hand random orbital sander, pneumatic Mirka ROS2 610CV
Pneu. two-handed random orb. sndr ROS2 610CV Mirka
2HNDSNDR-MIRKA-8994610111-ROS2-610CV
Art.-no. 1971013640
EAN 6416868935943
Register and access more than 75 000 products
The Mirka® ROS2 610CV is a pneumatic two-hand random orbital sander with 150 mm abrasive disc. In combination with Mirka's abrasives, the power tool produces a very high removal rate and is easy to handle due to its ergonomic design. The optional side handle included in the package enables better control with less effort. MIRKA® ROS2 610CV has a 10.0 mm stroke and is particularly suitable for rough grinding.
Datasheets(X)
Diameter of sanding plate | 150 mm |
Max. idle speed | 12000 rpm |
Power output | 343 W |
Operating pressure | 6.2 bar |
Air consumption | 594 l/min |
Weight of machine | 1.32 kg |
Min. hose inner diameter | 10 mm |