Type GB staples
Staple steel zinc plated type GB resin-coated
STPL-PN-GB-GALV-(ZN)-35MM
Art.-no. 5089320004
EAN 4058794204827
Register and access more than 75 000 products
Datasheets(X)
Furniture construction, frame construction, door production, window production, attachment of battens, insulation, panelling, wooden shingles, upholstery work
![]() | |
Width (b1) | 10.8 mm |
Length (l1) | 35 mm |
Wire width | 1.2 mm |
Wire thickness | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Approval | No |
