Type K air temperature sensor TR-703
Air temperature sensor K-type TR-703
AIRTEMPSENSO-(F.-TR-703)
Register and access more than 75 000 products
For air temperature measurements
Measuring range: -50 … +900°C
Accuracy: ±1%
Sensor cable length: 200 cm
Sensor length: 156 mm
Sensor diameter: 7 mm
Datasheets(X)
Min./max. temperature measuring range (10) | -50 to 900 °C |
Product weight (per item) (20) | 100 g |
Min. temperature measuring range (30) | -50 °C |
Max. temperature measuring range (40) | 900 °C |
Measuring accuracy (50) | +/- 1 % |