Welcome to Würth Finland For trade customers only

Type K insert for Lancia

Fitting for high pressure cleaner hose male
FITT-MALE-HYDRO-M22-1/4IN-D10

Art.-no. 0866370422

EAN 4065746803960

-
Type K insert for Lancia

Art.-no. 0866370422

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M22 x 1.5

Hose nominal diameter DN

DN 4

Hose inner diameter in inches

1/4 in

Thread diameter

22 mm

Hose size

04

Thread type

Metric thread

Material

Plain steel

Product weight (per item)

34.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information