Welcome to Würth Finland For trade customers only

Type K surface temperature sensor TR-702

Surface temperature sensor K-type TR-702
SRFTMPSENSO-F.TR-702

Art.-no. 071553 207

EAN 6430048131628

-
Type K surface temperature sensor TR-702

Art.-no. 071553 207

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For surface temperature measurements


Measuring range: -50 … +500°C


Accuracy: ±2%


Sensor cable length: 200 cm


Sensor length: 200 mm


Sensor diameter: 14 mm

NoticeCalibration – product number 9998 259
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range (10)

-50 to 500 °C

Product weight (per item) (20)

114 g

Min. temperature measuring range (30)

-50 °C

Max. temperature measuring range (40)

500 °C

Measuring accuracy (50)

+/- 2 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information