Type K wire probe TR-705
Wire thermo sensor K-type
WRETHERMSENSO-(F.0715539156)
Register and access more than 75 000 products
Metal-coated wire sensor
Measuring range: -50 ... +450°C
Accuracy: ±2%
Wire sensor length: 1 m
Sensor diameter: 3 mm
Datasheets(X)
Min./max. temperature measuring range (10) | -50 to 450 °C |
Product weight (per item) (20) | 50 g |
Min. temperature measuring range (30) | -50 °C |
Max. temperature measuring range (40) | 450 °C |
Measuring accuracy (50) | +/- 2 % |