Tyre fitting spray
Tyre fitting spray
TYRFITTSPR-500ML
Register and access more than 75 000 products
Outstanding creep and slide properties
- make tyre mounting easier and protect tyres from damage
Quick and uniform drying
- prevents wheels from slipping on the rim
No visible residue on the rim edge or the tyre
Datasheets(X)
For mounting and removing all types of tyre. Particularly suitable for run-flat tyres with emergency running properties, small cross-section tyres and motorcycle tyres.
Apply the tyre mounting spray to the rim flange and tyre bead. Then mount or remove the tyre as instructed. Before mounting, remove dirt and old mounting aid residue from the sealing area of the rim.
Contents | 500 ml |
Weight of content | 429 g |
Colour | White, Transparent |
Chemical basis | Silicone |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |
Density | 0.858 g/cm³ |
Density conditions | at 20°C |