Welcome to Würth Finland For trade customers only

USB car charger, 2.4 A

Vehicle Charger Dual 2-port USB
USBCHRG-F.VEH-DUAL-2,4A

Art.-no. 0837900103

EAN 4056807042053

-
USB car charger, 2.4 A

Art.-no. 0837900103

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Car quick charger with 2 USB connections for charging USB devices
  • Universal rapid charge function, compatible with Apple, Samsung, HTC, Sony etc.

  • Intelligent charge control, automatic detection of maximum possible charge current

  • Charges as quickly as the original charger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

48 mm

Power rating

12 W

Max. input current

1250 mA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information