Welcome to Würth Finland For trade customers only

USB stick with W.EASY software

USB stick
USB-STCK-2-W.EASY-32GB
WABCOWÜRTH HARDWARE

Art.-no. WW05900102
EAN 4056807671154
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

W.EASY installation on USB stick is always ready for use
  • Simple installation of the W.EASY software on the computer thanks to USB stick

  • Can also be used on devices without a DVD/CD drive

  • Different language versions are available
Notice

Similar to image. USB A port is required on the computer. When using an external computer, ensure full functionality (no hardware conflicts and all drivers installed).


Please take into account the W.EASY system requirements, see text table.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For installing the W.EASY software in the desired language version.

Language

English
Swedish
Danish
Finnish
Polish
Turkish

Height

9 mm

Width

20 mm

Length

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information