Underfloor equipment
Underfloor set 6
UFLU-SET-VW-ID.BUZZ-L1-RS2988-2022
Art.-no. 096365 410
EAN 4065746729147
Register and access more than 75 000 products
Fully extendable drawer
Load per drawer: 70 kg
Lightweight aluminium design
The underfloor equipment can be combined with additional equipment
Set comprises:
2 drawer blocks in the rear area (SMU82)
Internal dimensions for each drawer (W x H x D): 496 x 190 x 1,175
1 drawer block in the sliding door area (SMU82)
Internal dimensions for each drawer (W x H x D): 496 x 190 x 1,175
Floor slab set
Includes non-slip mats for drawers
Includes mounting kit and separating plate
Datasheets(X)
Type description | UNFLUVWIDBUZZ |
Suitable for vehicle manufacturer | Volkswagen |
Suitable for vehicle type | ID.Buzz L1 |
Year of construction | From 2022 |
Wheelbase | 2988 mm |
Product weight (per item) | 167.000 kg |
Number of drawers | 3 PCS |