Welcome to Würth Finland For trade customers only

Unigum rubber putty

UNIGUM sanitary putty
UNIGUM SANITARY PUTTY 4,5 KG

Art.-no. 08927562

EAN 4053479954219

-
Unigum rubber putty

Art.-no. 08927562

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

UNIGUM is non-hardening synthetic rubber putty that does not contain any organic solvents.
APPLICATIONS:
UNIGUM is used mainly as a sealant in toilet seat and kitchen sewer connections and when installing steel washbasins, but it can also be used for countless other applications that require flexible, adhesive, non-hardening putty. UNIGUM rubber putty can also be used outdoors to seal gutters, downspouts and structures such as Eternite and capping brick.
Due to its excellent adhesive properties, UNIGUM can be used for a variety of materials from metals and wood to glass, concrete, plastic etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

4500 g

Max. temperature resistance

60 °C

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information