Welcome to Würth Finland For trade customers only

Universal 10 in 1 wrench

Switch cabinet key 10in1
SWTCHCABKEY-10IN1

Art.-no. 071516 30

EAN 4062856000272

-
Universal 10 in 1 wrench

Art.-no. 071516 30

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With innovative rotation mechanism
  • Eight different lock heads

  • 2-way rotation mechanism

  • Can be used in pistol grip version or connected together


Profiles


  • Square drive:5 / 6-7 / 8-9 mm / 2 x 1/4 inch

  • Triangular drive:5-6 / 6-7 / 8-9 mm

  • Hexagon socket: 1/4 inch

  • Two-wing: 3-5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all common closure systems in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry, trade and much more.

Width

38 mm

Length

130 mm

Height

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information