Welcome to Würth Finland For trade customers only

Universal binder

Oil absorbent granules universal
OILABSORBGRA-(ABSORBER UNIVERSAL)-17KG

Art.-no. 089062

EAN 4045989411061

-
Universal binder

Art.-no. 089062

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fine grain rapidly absorbs liquids, leaving the surface dry

Makes containing and removing spilt liquids easy. Generally binds all liquids on solid surfaces. The composition of the grain allows the liquid to penetrate the micro-cracks, encapsulating it until completely saturated, thus stopping the surface from being slippy. The product is suitable for all situations requiring maximum absorption as quickly as possible



Highly absorbent


  • Fast acting with the capacity to absorb liquids immediately

  • 1 kg of product absorbs 1 litre of liquid

  • Optimal stability; granules remain compact even after absorption


Universal use


  • Absorbs oil, fuels, grease, solvents, weak acids and bases, and water-based chemicals

  • Not suitable for hydrofluoric acid


Non-slip


  • No danger of slipping on the granules

  • Does not form sludge or residual layers on the floor

  • Can be brushed away easily

  • Not abrasive or dusty
Notice

After use, the binder becomes special waste and must be disposed of in accordance with the regulations in force relating to the absorbed product

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Use of the product enables the immediate restoration of areas where oil, grease or any other liquids are spilt. It can therefore be used in all industries, workshops, foundries, shipyards, printing houses, chemical industries, refineries, cold storage rooms etc.

Instructions

Spread the product over or around the leak to create a barrier. Wait for the product to absorb the liquid; then move the granules in a circular motion to speed up absorption. Once the spill has been absorbed, brush away

Contents

34 l

Oil absorber type

Oil absorber type III/R

Straßen-Rutsch-Test (German road slip test)

2 %

Loose weight

519 g/l

pH value

5.5

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information