Universal diamond cutting disc Concrete asphalt MIX
Diamond cutting disc univers. concrete-asphalt mix
CUTDISC-DIA-CONCR/ASPHALT-BR22,23-D230MM
Register and access more than 75 000 products
- Special forged segments:
- Longer service life (segment height = 13mm)
- Optimum working comfort thanks to low-vibration cutting with close-toothed, trapezoidal segments
- Increased level of safety thanks to improved main blade welding characteristics
- Universal segment alloy for rapid cutting into a wide variety of materials
For dry and wet cutting. Complies with the most demanding safety requirements of European Standard EN 13236 and the OSA (Organization for Safety of
Grinding Tools)
Datasheets(X)
For use in the hardest concrete, using premium diamonds combined with a moderately hard metallic binder which ensures a reasonable service life
even when cutting into more abrasive materials such as asphalt.
Diameter (Ø) | 230 mm |
Drill hole | 22.23 mm |
Segment height | 13 mm |
Segment thickness | 2.6 mm |
Number of segments | 16 PCS |
Segment connection | Laser |
Max. circumferential speed | 80 m/s |