Universal holder E 6.3 (1/4") With adjustable length of thread engagement and permanent magnet
Universal holder E 6.3 (1/4) qck change adjustable
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN
Register and access more than 75 000 products
Quick-change holder forms a strong connection between holder and bit
Spacer with adjustable screw-in depth
Screws are held securely on the bit
- Vertical and horizontal screwing possible without tilting or losing screw
- Particularly suitable for long screws
Datasheets(X)
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 60 mm |