Use head protection (with text)
Use head protection (with text)
MANTRYSIGN-BLUE/WHITE-PLA-SAFETYHELM
Register and access more than 75 000 products
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Thickness | 1 mm |
Material | Plastic |
Colour | Blue, White |
Design | With hook and loop fastener |
Product weight (per item) | 61 g |