Use head protection (with text)
Use head protection (with text)
MANTRYSIGN-(HEAD PROTECTION)-200X300MM
Register and access more than 75 000 products
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Language | Finnish |
Material | Vinyl |
Colour | White |
Design | Self-adhesive surface/full self-adhesive surface |
Product weight (per item) | 15 g |